Hubbell Power Systems PG2436CA005H1 Quazite® PG Style Polymer Concrete Cover, 24 x 36 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover, 24 x 36 in. - PG2436CA005H1
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover, 24 x 36 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436CA005H1
    SKU: 25199492
    $350.54
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 35-5/8 in.
    Depth (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436CA005H1
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Nominal Opening Dimensions (Inches) 24 x 35-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 3 in, Nominal Opening Dimensions (Inches): 24 W x 35-5/8 L in