Hubbell Power Systems PG1730HA0021 Quazite® PG Style Heavy Duty Polymer Concrete Cover, 17 x 30 in., FIBER OPTICS | Graybar Store
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, 17 x 30 in., FIBER OPTICS - PG1730HA0021
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 17 x 30 in., FIBER OPTICS

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730HA0021
    SKU: 25181500
    $185.24
    Checking Pricing
         
    Depth (Inches):2 in.
    Logo:FIBER OPTICS
    Nominal Opening Dimensions (Inches):17-1/2 x 30-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730HA0021
    • Logo FIBER OPTICS
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 17-1/2 x 30-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 17-1/2 W x 30-1/2 L in, FIBER OPTICS