Hubbell Power Systems PC0608HA0024 Quazite® PC Style Polymer Concrete Heavy Duty Cover, 7-3/8 x 9-3/8 x 3/4 in., GROUND | Graybar Store
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Heavy Duty Cover, 7-3/8 x 9-3/8 x 3/4 in., GROUND - PC0608HA0024
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Heavy Duty Cover, 7-3/8 x 9-3/8 x 3/4 in., GROUND

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC0608HA0024
    SKU: 25092069
    $53.97
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):7-3/8 x 9-3/8 in.
    Depth (Inches):3/4 in.
    Logo:GROUND
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC0608HA0024
    • Logo GROUND
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Nominal Opening Dimensions (Inches) 7-3/8 x 9-3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quazite® PC Polymer Concrete Assembly Cover, Depth (Inches): 3/4 in, Nominal Opening Dimensions (Inches): 7-3/8 W x 9-3/8 L in, GROUND