Hubbell Power Systems PG1324HA00HJ Quazite® PG Style Heavy Duty Polymer Concrete Cover, 13 x 24 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, 13 x 24 in. - PG1324HA00HJ
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 13 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1324HA00HJ
    SKU: 25051762
    $247.26
    Checking Pricing
         
    Depth (Inches):2 in.
    Nominal Opening Dimensions (Inches):13-3/4 x 23-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1324HA00HJ
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 13-3/4 x 23-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 13-3/4 W x 23-1/4 L in