Hubbell Power Systems PG3048HH0012 Quazite® PG Style Polymer Concrete Extra Heavy Duty Cover, 30 x 48 in., COMMUNICATIONS | Graybar Store
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Extra Heavy Duty Cover, 30 x 48 in., COMMUNICATIONS - PG3048HH0012
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Extra Heavy Duty Cover, 30 x 48 in., COMMUNICATIONS

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048HH0012
    SKU: 22118132
    $949.95
    Checking Pricing
         
    Depth (Inches):3 in.
    Logo:COMMUNICATIONS
    Nominal Opening Dimensions (Inches):30-1/8 x 47-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048HH0012
    • Logo COMMUNICATIONS
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Nominal Opening Dimensions (Inches) 30-1/8 x 47-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® Polymer Concrete Assembly Cover, Depth (Inches): 3 in, Nominal Opening Dimensions (Inches): 30-1/8 W x 47-5/8 L in, COMMUNICATIONS