Hubbell Power Systems PG4848HA0009 Quazite® PG Style Heavy Duty Polymer Concrete Cover, 48 x 48 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, 48 x 48 in. - PG4848HA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 48 x 48 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG4848HA0009
    SKU: 22000322
    $1,507.07
    Checking Pricing
         
    Depth (Inches):3 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):52-3/8 x 52-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG4848HA0009
    • Logo Blank
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Nominal Opening Dimensions (Inches) 52-3/8 x 52-3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 3 in, Nominal Opening Dimensions (Inches): 52-3/8 W x 52-3/8 L in, Blank