Hubbell Power Systems PG3660BA24 Quazite® PG Style Enclosure Base, Polymer Concrete, 36 x 60 x 24 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Enclosure Base, Polymer Concrete, 36 x 60 x 24 in. - PG3660BA24
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Base, Polymer Concrete, 36 x 60 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3660BA24
    SKU: 89005039
    $1,233.70
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):36 x 60 in.
    Depth (Inches):24 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3660BA24
    • Type PG Style
    • Additional Features Box Only
    • Brand Quazite
    • Depth (Inches) 24 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 36 x 60 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Enclosure base is 36 W x 60 L x 24 inch D. PG style underground enclosure base has open bottom and straight sides.
    Enclosure base is tier 22 with a design load of 22,500 and test load of 33,750.