Hubbell Power Systems PG3048BA48 Quazite® PG Style Polymer Concrete Base, 30 x 48 x 48 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Base, 30 x 48 x 48 in. - PG3048BA48
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Base, 30 x 48 x 48 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048BA48
    SKU: 25783346
    $1,195.97
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):32-1/8 x 49-5/8 in.
    Depth (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048BA48
    • Brand Quazite
    • Depth (Inches) 48 in.
    • Nominal Opening Dimensions (Inches) 32-1/8 x 49-5/8 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Quazite® Polymer Concrete Assembly Box, Depth (Inches): 48 in, Nominal Opening Dimensions (Inches): 32-1/8 W x 49-5/8 L in