Hubbell Power Systems PG1730DA30 Quazite® PG Style Polymer Concrete Stackable Box with Solid Bottom, 19-1/4 x 32-1/4 x 30-1/2 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Stackable Box with Solid Bottom, 19-1/4 x 32-1/4 x 30-1/2 in. - PG1730DA30
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Stackable Box with Solid Bottom, 19-1/4 x 32-1/4 x 30-1/2 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730DA30
    SKU: 25203120
    $683.20
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):19-1/4 x 32-1/4 in.
    Depth (Inches):30-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730DA30
    • Brand Quazite
    • Depth (Inches) 30-1/2 in.
    • Nominal Opening Dimensions (Inches) 19-1/4 x 32-1/4 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Box, Depth (Inches): 30-1/2 in, Nominal Opening Dimensions (Inches): 19-1/4 W x 32-1/4 L in