Brady BM71-12-109 Polyethylene Tag | Graybar Store
Brady - Polyethylene Tag - BM71-12-109
+ / - Hover over image to Zoom
Other Views

    Polyethylene Tag

    Manufacturer: Brady
    Manufacturer #: BM71-12-109
    SKU: 25270988
    $353.10
    Checking Pricing
         
    Dimensions (Inches):0.7 W x 2.05 H
    Color:White
    Width (Inches):0.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-12-109
    • Color White
    • Application Cables; Panel Identification; Voice/Data Identification; Wires
    • Dimensions (Inches) 0.7 W x 2.05 H
    • Materials Polyethylene
    • Width (Inches) 0.7
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Polyethylene Tag, Polyethylene, White, Dimension (Inches): 0.700 W x 2.050 H in