Erico ESGP Polyethylene Easy Snap Grommet With Anti Rattle Protection, 1 in. Max. Copper Tube and 1/2 or 3/4 in. EMT or Rigid Conduit | Graybar Store
Erico - Polyethylene Easy Snap Grommet With Anti Rattle Protection, 1 in. Max. Copper Tube and 1/2 or 3/4 in. EMT or Rigid Conduit - ESGP
+ / - Hover over image to Zoom
Other Views

    Polyethylene Easy Snap Grommet With Anti Rattle Protection, 1 in. Max. Copper Tube and 1/2 or 3/4 in. EMT or Rigid Conduit

    Manufacturer: Erico
    Manufacturer #: ESGP
    SKU: 25605504
    $0.40
    Checking Pricing
         
    Use With:1 in. Max. Copper Tube and 1/2 or 3/4 in. EMT or Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # ESGP
    • Materials Polyethylene
    • Use With 1 in. Max. Copper Tube and 1/2 or 3/4 in. EMT or Rigid Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polyethylene easy snap grommet with anti rattle protection. For 1 in. max. copper tube and 1/2 or 3/4 in. EMT or rigid conduit.
    • Provides Anti-Rattle Protection
    • Snap One Grommet Into Standard 1-11/32 in. Field-Punched Hole or Snap Two Together Into Any Shape Factory-Punched Hole
    • Grommet Can be Split For Use on Pre-Existing Installations