Erico ESG1M Polyethylene 1.315 in. O.D. Easy Snap Grommet (1,000) | Graybar Store
Erico - Polyethylene 1.315 in. O.D. Easy Snap Grommet (1,000) - ESG1M
+ / - Hover over image to Zoom
Other Views

    Polyethylene 1.315 in. O.D. Easy Snap Grommet (1,000)

    Manufacturer: Erico
    Manufacturer #: ESG1M
    SKU: 95012646
    $270.40
    Checking Pricing
         
    Outer Diameter:1.315 in.
    Packaging:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # ESG1M
    • Materials Polyethylene
    • Outer Diameter 1.315 in.
    • Packaging 1000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polyethylene 1.315 in. O.D. easy snap grommet. Package of 1000.
    • Provides 360 Degree Protection For Cable, Conduit, Plumbing and Fire Sprinkler Plumbing in Metal Studs
    • Snap One Grommet Into Standard 1-11/32 in. Field-Punched Hole or Snap Two Together Into Any Shape Factory-Punched Hole
    • Grommet Can be Split For Use on Pre-Existing Installations