Greenlee 435 Polyester Measuring Tape | Graybar Store
Greenlee - Polyester Measuring Tape - 435
+ / - Hover over image to Zoom
Other Views

    Polyester Measuring Tape

    Manufacturer: Greenlee
    Manufacturer #: 435
    SKU: 88121059
    $115.92
    Checking Pricing
         
    Length (Feet):3000.0
    Tensile Strength (Pound):130 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 435
    • Length (Feet) 3000.0
    • Materials Polyester
    • Tensile Strength (Pound) 130 lb.
    Product Overview:
    3000-feet polyester measuring tape
    • Fish and measure conduit runs in one operation
    • Permanently printed measurements every foot from zero to 3000 ft.
    • Made of strong, waterproof polyester
    • Pay-out dispenser has anti-skid pads, handle and built-in cutter
    • Limited service warranty