Brady M21-750-423 Polyester Labels, 0.750 inch wide, Black On White | Graybar Store
Brady - Polyester Labels, 0.750 inch wide, Black On White - M21-750-423
+ / - Hover over image to Zoom
Other Views

    Polyester Labels, 0.750 inch wide, Black On White

    Manufacturer: Brady
    Manufacturer #: M21-750-423
    SKU: 25249881
    $34.22
    Checking Pricing
         
    Color:Black on White
    Material:B-423 Polyester
    Width (mm):19.05
    Length:6 Meters (21 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-750-423
    • Color Black on White
    • Application Laboratory Identification
    • Length 6 Meters (21 Feet)
    • Width (mm) 19.05
    • Material B-423 Polyester
    • For Use With BMP Label Printer
    • Country of Origin MX - Mexico
    Product Overview:
    Black on White polyester label 0.750 inch x 21 feet.