Brady M21-375-430 Polyester Labels, 0.375 inch wide, Black On Clear | Graybar Store
Brady - Polyester Labels, 0.375 inch wide, Black On Clear - M21-375-430
+ / - Hover over image to Zoom
Other Views

    Polyester Labels, 0.375 inch wide, Black On Clear

    Manufacturer: Brady
    Manufacturer #: M21-375-430
    SKU: 25249857
    $25.34
    Checking Pricing
         
    Color:Black on Clear
    Material:B-430 Polyester
    Width (mm):9.525
    Length:6 Meters (21 Feet)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-375-430
    • Color Black on Clear
    • Application Laboratory Identification
    • Length 6 Meters (21 Feet)
    • Width (mm) 9.525
    • Material B-430 Polyester
    • For Use With BMP Label Printer
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on Clear polyester label 0.375 inch x 21 feet.