Panduit C100X025YJC Polyester Component Label | Graybar Store
Panduit - Polyester Component Label - C100X025YJC
+ / - Hover over image to Zoom
Other Views

    Polyester Component Label

    Manufacturer: Panduit
    Manufacturer #: C100X025YJC
    SKU: 25113801
    $62.63
    Checking Pricing
         
    Color:White
    Length:1 in.
    Use With:PanTher LSE Hand-Held Thermal Transfer Printers
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C100X025YJC
    • Color White
    • Application Hand-Held Thermal Transfer Printer Labeling
    • Length 1 in.
    • Materials Polyester
    Product Overview:
    P1™ Label Cassette, Length: 1 in, Circuit Boards; Component Identification; Control Panels; General Labeling, Width (mm): 25.4 mm, White, Polyester