Panduit C200X100YJC Polyester Component Label | Graybar Store
Panduit - Polyester Component Label - C200X100YJC
+ / - Hover over image to Zoom
Other Views

    Polyester Component Label

    Manufacturer: Panduit
    Manufacturer #: C200X100YJC
    SKU: 25051212
    $68.72
    Checking Pricing
         
    Color:White
    Length:2 in.
    Use With:PanTher LSE Hand-Held Thermal Transfer Printers
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C200X100YJC
    • Color White
    • Application Hand-Held Thermal Transfer Printer Labeling
    • Length 2 in.
    • Materials Polyester
    Product Overview:
    Component Cassettes, Length: 2 in, Hand-Held Thermal Transfer Printer Labeling, Width (mm): 50.8 mm, White, Polyester