Intermatic WP1030C Clear Weatherproof Box Cover, Polycarbonate, While-In-Use, 2-Gang, Vertical, 3-1/4 in. Deep | Graybar Store
Intermatic - Clear Weatherproof Box Cover, Polycarbonate, While-In-Use, 2-Gang, Vertical, 3-1/4 in. Deep - WP1030C
+ / - Hover over image to Zoom
Other Views

    Clear Weatherproof Box Cover, Polycarbonate, While-In-Use, 2-Gang, Vertical, 3-1/4 in. Deep

    Manufacturer: Intermatic
    Manufacturer #: WP1030C
    SKU: 92094278
    $27.59
    Checking Pricing
         
    No. of Gangs:2-Gang
    Mounting Position:Vertical
    Color:Clear
    Opening:Duplex Receptacle/GFCI/Round Receptacle/Toggle
    Size (Inches):3-1/4 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP1030C
    • Color Clear
    • Cover While-In-Use
    • Materials Polycarbonate
    • Mounting Position Vertical
    • No. of Gangs 2-Gang
    • Opening Duplex Receptacle/GFCI/Round Receptacle/Toggle
    • Size (Inches) 3-1/4 D
    • Country of Origin MX - Mexico
    Product Overview:
    Polycarbonate while-in-use vertical clear 3-1/4 deep weatherproof receptacle cover with gasket and WP17 flexi-guard inserts.
    • Includes gasket, mounting screws, base cover assembly and patented inserts
    • Meets requirements for cold impact test: -60°F (-51° C)