Hubbell TayMac MM410C Polycarbonate While-In-Use Weatherproof Cover | Graybar Store
Hubbell TayMac - Polycarbonate While-In-Use Weatherproof Cover - MM410C
+ / - Hover over image to Zoom
Other Views

    Polycarbonate While-In-Use Weatherproof Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: MM410C
    SKU: 25093230
    $8.70
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical or Horizontal
    Color:Clear
    Opening:16-in-1 Configurations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MM410C
    • Color Clear
    • Materials Polycarbonate
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 1-Gang
    • Opening 16-in-1 Configurations
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang clear polycarbonate vertical or horizontal mount while-in-use weatherproof cover.
    • Cover depth: 2.75 inches
    • Patented Quick-Fit™ keyhole mounting system allows installation in under a minute
    • Includes attached gasket and mounting hardware
    • Base configuration with patented Knock-Out™ technology for custom fitting
    • Lockable tab
    • 16-1 plate insert configurations