Square D (Schneider Electric) XALD211H29H7 Polycarbonate Flush Black/Red Start/Stop Function Control Station | Graybar Store
Square D (Schneider Electric) - Polycarbonate Flush Black/Red Start/Stop Function Control Station - XALD211H29H7
+ / - Hover over image to Zoom
Other Views

    Polycarbonate Flush Black/Red Start/Stop Function Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALD211H29H7
    SKU: 25402162
    $71.12
    Checking Pricing
         
    Color:Black/Red
    Operator Type:2 Momentary Pushbuttons
    Legend:START/STOP
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALD211H29H7
    • Color Black/Red
    • Contact Operation 1NO/1NC
    • Legend START/STOP
    • Operator Type 2 Momentary Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Control station 1NO/1NC with 2 momentary black/red pushbuttons and START/STOP legends.
    • Screw clamp connection
    • (1) Flush black pushbutton with START legend
    • (1) Flush red pushbutton with STOP legend
    • Polycarbonate material
    • Operating temperature: -13 to 158 Deg. F