Leviton 80311-SW Polycarbonate 3 Gang Decora® Plus Snap On Wallplate With Screwless Subplate, White | Graybar Store
Leviton - Polycarbonate 3 Gang Decora® Plus Snap On Wallplate With Screwless Subplate, White - 80311-SW
+ / - Hover over image to Zoom
Other Views

    Polycarbonate 3 Gang Decora® Plus Snap On Wallplate With Screwless Subplate, White

    Manufacturer: Leviton
    Manufacturer #: 80311-SW
    SKU: 22081063
    $21.07
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80311-SW
    • Color White
    • Materials Polycarbonate
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decora® Plus white polycarbonate 3 gang snap on wallplate with screwless subplate.
    Leviton Decora Plus Wallplates, available in a wide spectrum of colors and styles, can add subtle elegance to any home. You can go modern with Decora Plus Screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, all Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.