Greenlee 431 Poly Line Tracer | Graybar Store
Greenlee - Poly Line Tracer - 431
+ / - Hover over image to Zoom
Other Views

    Poly Line Tracer

    Manufacturer: Greenlee
    Manufacturer #: 431
    SKU: 88121057
    $107.92
    Checking Pricing
         
    Length (Feet):5200.0
    Tensile Strength (Pound):240 lb.
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 431
    • Color Yellow
    • Length (Feet) 5200.0
    • Materials Polyfiber
    • Tensile Strength (Pound) 240 lb.
    • For Use With For Use To Pull Rope Through Conduit, Use With Power Fishing Systems Directly From The Container
    • SKU Spec Sheet
      431 Specification Sheet
      431 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Poly Line Tracer, Fishing/Pulling, Polyfiber, 2 Ply, Yellow Tracer, Length 5200 Ft, 240 Lb Tensile Strength, Packaging Bucket, Greenlee Brand