Greenlee 430G Poly Line Fish Tape, Graybar Bucket, 6500 ft. | Graybar Store
Greenlee - Poly Line Fish Tape, Graybar Bucket, 6500 ft. - 430G
+ / - Hover over image to Zoom
Other Views

    Poly Line Fish Tape, Graybar Bucket, 6500 ft.

    Manufacturer: Greenlee
    Manufacturer #: 430G
    SKU: 98333670
    $56.64
    Checking Pricing
         
    Tensile Strength (Pound):210 lb.
    Length (Feet):6500.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 430G
    • Length (Feet) 6500.0
    • Tensile Strength (Pound) 210 lb.
    • For Use With Power Fishing Systems
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6500-feet poly line with green tracer in Graybar-branded bucket
    • Ready-to-use, pre-punched hole in lid with resealable cap
    • Use with power fishing systems directly from the container
    • Resists tangling when dispensing
    • Rot and mildew resistant
    • Handy reusable plastic dispenser pail with handle keeps the line dry