Greenlee 37959 Poly Line, 2200 ft. | Graybar Store
Greenlee - Poly Line, 2200 ft. - 37959
+ / - Hover over image to Zoom
Other Views

    Poly Line, 2200 ft.

    Manufacturer: Greenlee
    Manufacturer #: 37959
    SKU: 92124447
    $107.69
    Checking Pricing
         
    Length (Feet):2200.0
    Tensile Strength (Pound):500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37959
    • Length (Feet) 2200.0
    • Materials Polyfiber
    • Tensile Strength (Pound) 500 lb.
    Product Overview:
    2200-feet poly line has a red tracer
    • Ready-to-use, pre-punched hole in lid with resealable cap
    • Use with power fishing systems directly from the container
    • Resists tangling when dispensing
    • Rot and mildew resistant
    • Handy reusable plastic dispenser pail with handle keeps the line dry