Greenlee 430 Poly Line Tracer | Graybar Store
Greenlee - Poly Line Tracer - 430
+ / - Hover over image to Zoom
Other Views

    Poly Line Tracer

    Manufacturer: Greenlee
    Manufacturer #: 430
    SKU: 88121056
    $90.41
    Checking Pricing
         
    Length (Feet):6500.0
    Tensile Strength (Pound):210 lb.
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 430
    • Color Green
    • Length (Feet) 6500.0
    • Materials Polyfiber
    • Tensile Strength (Pound) 210 lb.
    • For Use With For Use To Pull Rope Through Conduit, Use With Power Fishing Systems Directly From The Container
    • SKU Spec Sheet
      430 Specification Sheet
      430 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Poly Line Tracer, Fishing/Pulling, Polyfiber, 1 Ply, Green Tracer, Length 6500 Ft, 210 Lb Tensile Strength, Packaging Bucket, Greenlee Brand
    • Ready-to-use, pre-punched hole in lid with resealable cap
    • Use with power fishing systems directly from the container
    • Resists tangling when dispensing
    • Rot and mildew resistant
    • Handy reusable plastic dispenser pail with handle keeps the line dry