Greenlee 430-500 Poly Line, 500 ft. | Graybar Store
Greenlee - Poly Line, 500 ft. - 430-500
+ / - Hover over image to Zoom
Other Views

    Poly Line, 500 ft.

    Manufacturer: Greenlee
    Manufacturer #: 430-500
    SKU: 25001975
    $16.35
    Checking Pricing
         
    Length (Feet):500.0
    Tensile Strength (Pound):210 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 430-500
    • Length (Feet) 500.0
    • Materials Polyfiber
    Product Overview:
    500-feet poly line has a green tracer
    • Ready-to-use, pre-punched hole in lid with resealable cap
    • Use with power fishing systems directly from the container
    • Resists tangling when dispensing
    • Rot and mildew resistant
    • Handy reusable plastic dispenser pail with handle keeps the line dry