Edwards Signaling 620 Polished Chrome Low Voltage Pushbutton | Graybar Store
Edwards Signaling - Polished Chrome Low Voltage Pushbutton - 620
+ / - Hover over image to Zoom
Other Views

    Polished Chrome Low Voltage Pushbutton

    Manufacturer: Edwards Signaling
    Manufacturer #: 620
    SKU: 88086116
    $6.00
    Checking Pricing
         
    Voltage Rating:48
    Diameter (Inches):3/8 in.
    Depth (Inches):3/4
    No. of Ports:24
    Amperage Rating:3/10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 620
    • No. of Ports 24
    • Amperage Rating 3/10
    • Depth (Inches) 3/4
    • Diameter (Inches) 3/8 in.
    • Voltage Rating 48
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Polished chrome low voltage pushbutton, NO momentary contacts, 3/10A, 48V, 5/8 in. Dia., 3/4 in. deep.
    • Snap fit
    • Insulated for mounting on metal cabinets
    • Use for low voltage, low cost, industrial and commercial applications requiring long life