AFL Telecommunications PM-L-24-ULC-0-S-01 Poli-MOD® Patch And Splice Module Singlemode, 24 Fibers | Graybar Store
AFL Telecommunications - Poli-MOD® Patch And Splice Module Singlemode, 24 Fibers - PM-L-24-ULC-0-S-01
+ / - Hover over image to Zoom
Other Views

    Poli-MOD® Patch And Splice Module Singlemode, 24 Fibers

    Manufacturer: AFL Telecommunications
    Manufacturer #: PM-L-24-ULC-0-S-01
    SKU: 25618309
    $402.57
    Checking Pricing
         
    No. of Adapters:12
    Color:Blue
    Fiber Category:Singlemode - OS2
    Fiber Count:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # PM-L-24-ULC-0-S-01
    • Color Blue
    • Fiber Category Singlemode - OS2
    • Fiber Count 24
    • No. of Adapters 12
    • SAP Material Type ZSTD
    Product Overview:
    Poli-MOD® singlemode loaded 24-fibers ultra polished LC splice module.
    • LGX 118 compatible (single-slot module)
    • Inventive splice sleeve cradle
    • Organized fiber routing
    • Fixed solution, no moving parts
    • Effective and time-saving cable mounting mechanism (no tie-wraps necessary)