Hubbell Power Systems 2195 Pole Top Pin Straight Base | Graybar Store
Hubbell Power Systems - Pole Top Pin Straight Base - 2195
+ / - Hover over image to Zoom
Other Views

    Pole Top Pin Straight Base

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 2195
    SKU: 88056052
    $12.48
    Checking Pricing
         
    Length:20 in.
    Diameter (Inches):1-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 2195
    • Diameter (Inches) 1-3/8
    • Length 20 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Pole Top Pin Straight Base, Steel, Length: 20 in, Diameter (Inches): 1-3/8 in