GAI-Tronics 230-001 Pole-Mounting Kit | Graybar Store
GAI-Tronics - Pole-Mounting Kit - 230-001
+ / - Hover over image to Zoom
Other Views

    Pole-Mounting Kit

    Manufacturer: GAI-Tronics
    Manufacturer #: 230-001
    SKU: 89022000
    $178.10
    Checking Pricing
         
    Diameter (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 230-001
    • Type Pole Mount Kit
    • Diameter (Inches) 5
    • Material of Construction Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pole-Mounting Kit, Stainless Steel, Diameter (Inches): 5 in