Vertiv R51B Pole Mounting Bracket | Graybar Store
Vertiv - Pole Mounting Bracket - R51B
+ / - Hover over image to Zoom
Other Views

    Pole Mounting Bracket

    Manufacturer: Vertiv
    Manufacturer #: R51B
    SKU: 88230816
    $67.14
    Checking Pricing
         
    Length:27 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # R51B
    • Type Hanger Bracket
    • Length 27 in.
    • Material of Construction Aluminum
    • SAP Material Type ZSTD
    Product Overview:
    Pole Mounting Bracket, Aluminum, Length: 27 in