Ipex USA PMK4-12 Pole Mount Kit | Graybar Store
Ipex USA - Pole Mount Kit - PMK4-12
+ / - Hover over image to Zoom
Other Views

    Pole Mount Kit

    Manufacturer: Ipex USA
    Manufacturer #: PMK4-12
    SKU: 25696253
    $29.42
    Checking Pricing
         
    Accommodates:Junction Box Sizes 442 to 12128
    Size:15 Dia in
    Packaging:10 per Pack
    Use With:Scepter Junction Boxes
    Product Includes:#2 Phillips Screwdriver Ratchet; M10 (3/8 in) Box Wrench; M8 (5/16 in) Socket
    Mounting Type:Pole Mount
    Material:Galvannealed Steel; Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # PMK4-12
    • Size 15 Dia in
    • Accommodates Junction Box Sizes 442 to 12128
    • Mounting Type Pole Mount
    • Product Includes #2 Phillips Screwdriver Ratchet; M10 (3/8 in) Box Wrench; M8 (5/16 in) Socket
    • Material Galvannealed Steel; Stainless Steel
    • Packaging 10 per Pack
    • Use With Scepter Junction Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Scepter® JBox™ Pole Mount Kit, Packaging: 10 per Pack, Galvannealed Steel; Stainless Steel, Mounting Type: Pole Mount, Size: 15 Dia in