Square D (Schneider Electric) XU9M18MA230 Polarized Photoelectric Sensor | Graybar Store
Square D (Schneider Electric) - Polarized Photoelectric Sensor - XU9M18MA230
+ / - Hover over image to Zoom
Other Views

    Polarized Photoelectric Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XU9M18MA230
    SKU: 99424581
    $165.97
    Checking Pricing
         
    Voltage Rating:240 V AC/V DC
    Temp. Rating:-25 to 55 °C
    Connections:Cable
    Length:3.74 in
    Contact Operation:1 NO
    Use With:2-Wire AC
    Diameter:18 mm
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XU9M18MA230
    • Connections Cable
    • Contact Operation 1 NO
    • Length 3.74 in
    • Temp. Rating -25 to 55 °C
    • Material Metal
    • Use With 2-Wire AC
    • Voltage Rating 240 V AC/V DC
    • Diameter 18 mm
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Polarized Photoelectric Sensor, Connections: Cable, Metal, Temp. Rating: -25 to 55 â°C, Voltage Rating: 240 V AC/V DC, Diameter: 18 mm