Square D (Schneider Electric) XUM9APCNM8 Polarized Photoelectric Sensor | Graybar Store
Square D (Schneider Electric) - Polarized Photoelectric Sensor - XUM9APCNM8
+ / - Hover over image to Zoom
Other Views

    Polarized Photoelectric Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUM9APCNM8
    SKU: 25236194
    $74.46
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 55 °C
    Connections:M8
    Dimensions:11 W x 20 D x 33 H x 11 L mm
    Length:0.43 in
    Contact Operation:1 NC; 1 NO
    Use With:DC Applications
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUM9APCNM8
    • Connections M8
    • Dimensions 11 W x 20 D x 33 H x 11 L mm
    • Contact Operation 1 NC; 1 NO
    • Length 0.43 in
    • Temp. Rating -25 to 55 °C
    • Material Plastic
    • Use With DC Applications
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Polarized Photoelectric Sensor, Connections: M8, Plastic, Temp. Rating: -25 to 55 â°C, Voltage Rating: 24 V DC