Square D (Schneider Electric) XUK9ARCNL2 Polarized Photoelectric Sensor | Graybar Store
Square D (Schneider Electric) - Polarized Photoelectric Sensor - XUK9ARCNL2
+ / - Hover over image to Zoom
Other Views

    Polarized Photoelectric Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUK9ARCNL2
    SKU: 22101224
    $122.37
    Checking Pricing
         
    Voltage Rating:240 V AC/V DC
    Temp. Rating:-25 to 55 °C
    Connections:Cable
    Dimensions:50 D x 50 H x 18 W mm
    Contact Operation:1 NC; 1 NO
    Use With:AC/DC Terminals
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUK9ARCNL2
    • Connections Cable
    • Dimensions 50 D x 50 H x 18 W mm
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -25 to 55 °C
    • Material Plastic
    • Use With AC/DC Terminals
    • Voltage Rating 240 V AC/V DC
    • Country of Origin ID - Indonesia
    Product Overview:
    Polarized Photoelectric Sensor, Connections: Cable, Plastic, Temp. Rating: -25 to 55 â°C, Voltage Rating: 240 V AC/V DC