Square D (Schneider Electric) XUK9APANM12 Polarized Photoelectric Sensor | Graybar Store
Square D (Schneider Electric) - Polarized Photoelectric Sensor - XUK9APANM12
+ / - Hover over image to Zoom
Other Views

    Polarized Photoelectric Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUK9APANM12
    SKU: 22101222
    $93.08
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 55 °C
    Connections:M12
    Dimensions:50 D x 50 H x 18 W mm
    Contact Operation:1 NO
    Use With:DC Applications
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUK9APANM12
    • Connections M12
    • Dimensions 50 D x 50 H x 18 W mm
    • Contact Operation 1 NO
    • Temp. Rating -25 to 55 °C
    • Material Plastic
    • Use With DC Applications
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Polarized Photoelectric Sensor, Connections: M12, Plastic, Temp. Rating: -25 to 55 â°C, Voltage Rating: 24 V DC