NSI Industries ISR-1/0 Polaris™ Insulated connectors Dual Rated Splicer/Reducers, ISR-1/0 | Graybar Store
NSI Industries - Polaris™ Insulated connectors Dual Rated Splicer/Reducers, ISR-1/0 - ISR-1/0
+ / - Hover over image to Zoom
Other Views

    Polaris™ Insulated connectors Dual Rated Splicer/Reducers, ISR-1/0

    Manufacturer: NSI Industries
    Manufacturer #: ISR-1/0
    SKU: 95032977
    $23.49
    Checking Pricing
         
    Material:Tin Plated Aluminum Alloy
    Wire Size:14 to 1/0 AWG
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ISR-1/0
    • No. of Ports 2
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 14 to 1/0 AWG
    • Material Tin Plated Aluminum Alloy
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ insulated cable in-line splice for 14 to 1/0 AWG wire.
    NSI Polaris™ insulated with high dielectric strength plastisol and molded for a precise fit. Supplied with removable access plugs over the hex screws.