NSI Industries IPLD500-3 Polaris™ Insulated Cable Connector, Multi-Conductor Connector, Wire Entry from Either Side, IPLD500-3 | Graybar Store
NSI Industries - Polaris™ Insulated Cable Connector, Multi-Conductor Connector, Wire Entry from Either Side, IPLD500-3 - IPLD500-3
+ / - Hover over image to Zoom
Other Views

    Polaris™ Insulated Cable Connector, Multi-Conductor Connector, Wire Entry from Either Side, IPLD500-3

    Manufacturer: NSI Industries
    Manufacturer #: IPLD500-3
    SKU: 95018474
    $77.34
    Checking Pricing
         
    Material:Tin Plated Aluminum Alloy
    Wire Size:4 AWG to 500 MCM
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLD500-3
    • No. of Ports 3
    • Insulation Material Plastisol
    • Wire Size 4 AWG to 500 MCM
    • Material Tin Plated Aluminum Alloy
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ insulated cable connector for 4 AWG to 500 MCM wire.
    NSI Polaris™ 3-Port Insulated tap connecter in black color is made up of plastisol for flexibility and is abrasion, chemical resistant. Supplied with removable plugs to close the entry port not being utilized.