NSI Industries IPL4-3 Polaris™ Insulated Cable Connector, Multi-Conductor Connector, Single Sided Entry, IPL4-3 | Graybar Store
NSI Industries - Polaris™ Insulated Cable Connector, Multi-Conductor Connector, Single Sided Entry, IPL4-3 - IPL4-3
+ / - Hover over image to Zoom
Other Views

    Polaris™ Insulated Cable Connector, Multi-Conductor Connector, Single Sided Entry, IPL4-3

    Manufacturer: NSI Industries
    Manufacturer #: IPL4-3
    SKU: 96007732
    $23.16
    Checking Pricing
         
    Material:Tin Plated Aluminum Alloy
    Wire Size:14 to 4 AWG
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPL4-3
    • No. of Ports 3
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 14 to 4 AWG
    • Material Tin Plated Aluminum Alloy
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ insulated cable connector for 14 to 4 AWG wire.
    NSI Polaris™ 3-Port Insulated tap connecter in black color is made up of plastisol for flexibility and is abrasion, chemical resistant.