NSI Industries IT-500 Polaris™ Insulated Cable Connector, IT-500 | Graybar Store
NSI Industries - Polaris™ Insulated Cable Connector, IT-500 - IT-500
+ / - Hover over image to Zoom
Other Views

    Polaris™ Insulated Cable Connector, IT-500

    Manufacturer: NSI Industries
    Manufacturer #: IT-500
    SKU: 95018488
    $69.17
    Checking Pricing
         
    Wire Size:4 AWG to 500 MCM
    Material:Tin Plated Aluminum Alloy
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IT-500
    • No. of Ports 2
    • Insulation Material Abrasion
    • Materials Plastisol
    • Wire Size 4 AWG to 500 MCM
    • Material Tin Plated Aluminum Alloy
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ insulated cable connector for 4 AWG to 500 MCM wire.
    NSI Polaris™ 2-Port Insulated tap connecter in black color is made up of plastisol for flexibility and is abrasion, chemical resistant. It is dual rated and insulated to provide protection from electric current.