NSI Industries ITG-6 Polaris Grey™ Insulated Two-Hole Cable Connector | Graybar Store
NSI Industries - Polaris Grey™ Insulated Two-Hole Cable Connector - ITG-6
+ / - Hover over image to Zoom
Other Views

    Polaris Grey™ Insulated Two-Hole Cable Connector

    Manufacturer: NSI Industries
    Manufacturer #: ITG-6
    SKU: 25180900
    $15.95
    Checking Pricing
         
    Wire Size:14 AWG to 6 AWG
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ITG-6
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 14 AWG to 6 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris Grey™ insulated two-hole cable connector for 14 to 6 AWG wire.