NSI Industries ISW-250 Polaris™ Blue Insulated Connectors for Direct Burial and Submersible, ISW-250 | Graybar Store
NSI Industries - Polaris™ Blue Insulated Connectors for Direct Burial and Submersible, ISW-250 - ISW-250
+ / - Hover over image to Zoom
Other Views

    Polaris™ Blue Insulated Connectors for Direct Burial and Submersible, ISW-250

    Manufacturer: NSI Industries
    Manufacturer #: ISW-250
    SKU: 25061323
    $42.76
    Checking Pricing
         
    Material:Tin Plated Aluminum Alloy
    Wire Size:4/0 AWG to 250 MCM
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ISW-250
    • No. of Ports 2
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 4/0 AWG to 250 MCM
    • Material Tin Plated Aluminum Alloy
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ Direct burial insulated cable in-line splice for 4/0 AWG to 250 MCM wire.
    NSI Polaris™ insulated with specially formulated high strength dielectric plastisol and molded for precise fit for a direct burial connection. Requires no taping, compound, heat shrink or cutting-to-size in the field. Reusable.