Salisbury SP-S Polar Cow Work Gloves | Graybar Store
Salisbury - Polar Cow Work Gloves - SP-S
+ / - Hover over image to Zoom
Other Views

    Polar Cow Work Gloves

    Manufacturer: Salisbury
    Manufacturer #: SP-S
    SKU: 25676915
    $33.00
    Checking Pricing
         
    Glove Material Type:Cowhide Leather
    Color:Black
    Size:S
    Glove Type:Working
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # SP-S
    • Color Black
    • Size S
    • Application Cold Weather Jobs
    • Glove Material Type Cowhide Leather
    • Glove Type Working
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SALPOL® Polar Cow Work Gloves, Glove Type: Working, Size: S, Black, Glove Material Type: Cowhide Leather