Hubbell Wiring Device - Kellems PT2X2BRS3 Poke-Through Core Hole Unit | Graybar Store
Hubbell Wiring Device - Kellems - Poke-Through Core Hole Unit - PT2X2BRS3
+ / - Hover over image to Zoom
Other Views

    Poke-Through Core Hole Unit

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT2X2BRS3
    SKU: 22080566
    $553.42
    Checking Pricing
         
    Core Size (Inches):3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT2X2BRS3
    • Color Black
    • Core Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Poke-Through Core Hole Unit, Core Size (Inches): 3 in, Black