Hubbell Wiring Device - Kellems S1PTBL Poke-Through | Graybar Store
Hubbell Wiring Device - Kellems - Poke-Through - S1PTBL
+ / - Hover over image to Zoom
Other Views

    Poke-Through

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTBL
    SKU: 25066701
    $455.29
    Checking Pricing
         
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTBL
    • Color Black
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Style Line® Poke-Through, Core Size (Inches): 4 in, Black, Fire Rating (Hours): 4 hr