Erico 685880 Pointed Ground Rod | Graybar Store
Erico - Pointed Ground Rod - 685880
+ / - Hover over image to Zoom
Other Views

    Pointed Ground Rod

    Manufacturer: Erico
    Manufacturer #: 685880
    SKU: 97216795
    $107.14
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 685880
    • Finish Stainless Steel
    • Length 8 ft.
    • Materials Stainless Steel
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Pointed Ground Rod, Finish: Stainless Steel, Rod Size (Inches): 5/8 in, Length: 8 ft