Erico 614400 Pointed Ground Rod | Graybar Store
Erico - Pointed Ground Rod - 614400
+ / - Hover over image to Zoom
Other Views

    Pointed Ground Rod

    Manufacturer: Erico
    Manufacturer #: 614400
    SKU: 96062381
    $188.11
    Checking Pricing
         
    Rod Size (Inches):1
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 614400
    • Length 10 ft.
    • Materials High-Strength Steel
    • Rod Size (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin BR - Brazil
    Product Overview:
    CADDY® Pointed Ground Rod, Finish: Copper, Rod Size (Inches): 1 in, Length: 10 ft