Erico 611360 Pointed Ground Rod | Graybar Store
Erico - Pointed Ground Rod - 611360
+ / - Hover over image to Zoom
Other Views

    Pointed Ground Rod

    Manufacturer: Erico
    Manufacturer #: 611360
    SKU: 25243541
    $15.50
    Checking Pricing
         
    Rod Size (Inches):1/2
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 611360
    • Length 6 ft.
    • Materials High-Strength Steel
    • Rod Size (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Pointed Ground Rod, Finish: Copper, Rod Size (Inches): 1/2 in, Length: 6 ft