Samsung Techwin SRK-4060S PoE NVR Kit | Graybar Store
Samsung Techwin - PoE NVR Kit - SRK-4060S
+ / - Hover over image to Zoom
Other Views

    PoE NVR Kit

    Manufacturer: Samsung Techwin
    Manufacturer #: SRK-4060S
    SKU: 25713230
    $1,658.43
    Checking Pricing
         
    Additional Features:Hallway view; LCD Support
    Color / Finish:White
    Dimensions:4.33 Dia x 3.39 H in
    Resolution:2000 x 1121
    Focal Length:3.6 mm
    Camera Type:Full HD Network IR Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SRK-4060S
    • Dimensions 4.33 Dia x 3.39 H in
    • Additional Features Hallway view; LCD Support
    • Color / Finish White
    • Camera Type Full HD Network IR Dome
    • Focal Length 3.6 mm
    • Resolution 2000 x 1121
    • SAP Material Type ZSTD
    Product Overview:
    PoE NVR Kit, Camera Type: Full HD Network IR Dome, Resolution: 2000 x 1121, Dimensions: 4.33 Dia x 3.39 H in, Focal Length: 3.6 mm, White