Altronix NETWAY1 PoE Injector for Standard Network Infrastructure, 15.4 watt | Graybar Store
Altronix - PoE Injector for Standard Network Infrastructure, 15.4 watt - NETWAY1
+ / - Hover over image to Zoom
Other Views

    PoE Injector for Standard Network Infrastructure, 15.4 watt

    Manufacturer: Altronix
    Manufacturer #: NETWAY1
    SKU: 25404741
    $57.04
    Checking Pricing
         
    No. of Ports:1
    Watts:15.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # NETWAY1
    • No. of Ports 1
    • Watts 15.4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Port Midspan PoE Injector - One PoE compliant port rated at 15.4W IEEE 802.3af, PoE shutdown feature, compact insulated housing, UL/cUL Listed (UL60950-1), UL Listed (UL294).